xPulling electrodes PinPuller® power
Code: 0691500171
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Broad range of applications:
The grid grooves allow secure attachment of the pulling cross piece at any desired position
Individual electrodes are quick to weld on and easy to remove by twisting
Saves working time
Multiple electrodes at intervals of only 9 mm ensure optimum force distribution
In contrast to wiggle wire, pin electrodes can be welded on more than 500 times
Each electrode has an insulated bearing and so only requires minimal welding power, reducing the heat transferred to the sheet metal
Prior to initial use, the brass coating must be removed from the tips of the electrodes.