Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

PinPuller® copper electrode

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 65 mm
  • Diameter: 10 mm
  • Product weight (per item): 36 g

Length

Diameter

Product weight (per item)

Code

Package / Quantity

Price (AMD)

65 mm

10 mm

36 g

x 0

Code: 0691500178

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Length 65 mm
  • Diameter 10 mm
  • Product weight (per item) 36 g
Application

For use in standard welding guns and in Dent Killer.

Related products

LAST VIEWED

Added to cart