Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Crawler board

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Height: 130 mm
  • Length: 1000 mm
  • Width: 520 mm

Length

Width

Height

Code

Package / Quantity

Price (AMD)

1000 mm

520 mm

130 mm

x 0

Code: 071593 03

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 520 mm
  • Height 130 mm
  • Length 1000 mm

Robust

Resistant to oil, petrol, cold, heat and humidity

Smooth rolling action

Large, pivot-mounted wheels

Practical

6 compartments of varying sizes for tools and small parts

Related products

LAST VIEWED

Added to cart