Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cutting disc for stainless steel

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Version: Straight
  • Thickness: 1 mm
  • Drill hole: 22.23 mm

Diameter

Max. rotation speed

Thickness

Drill hole

Code

Package / Quantity

Price (AMD)

115 mm

13300 U/min(rpm)

1 mm

22.23 mm

x 0

Code: 0669131150

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 115 mm
  • Max. rotation speed 13300 U/min(rpm)
  • Thickness 1 mm
  • Drill hole 22.23 mm
  • Version Straight

125 mm

12200 U/min(rpm)

1 mm

22.23 mm

x 0

Code: 0669131250

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Version Straight
  • Max. rotation speed 12200 U/min(rpm)
  • Thickness 1 mm
  • Diameter 125 mm
  • Drill hole 22.23 mm
  • Synthetic resin-bonded, fibrous material-reinforced standard cutting disc
  • For free-hand cutting with electric or pneumatic angle grinders
  • High break resistance
  • Free of iron, chlorine and sulphur (≤ 0.1%)

Notice

  • Storage: Dry, at 20°C room temperature
  • Work only with appropriate protective clothing
  • Always use an appropriate protective hood when performing cutting work
  • Work only with undamaged discs
  • Do not jam/tilt the discs during cutting - increased risk of breakage!
  • Ensure proper contact pressure
  • Always clamp cutting discs (straight design) with metal ring towards machine

Related products

LAST VIEWED

Added to cart