Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cutting disc Speed plus for stainless steel

Log in to see price

+374(0) 60 708807

Tecnical Description

Diameter

Thickness

Drill hole

Version

Code

Package / Quantity

Price (AMD)

180 mm

2 mm

22.23 mm

Straight

x 0

Code: 0664131802

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 180 mm
  • Thickness 2 mm
  • Drill hole 22.23 mm
  • Version Straight

60 mm

1 mm

6 mm

Straight

x 0

Code: 0664130601

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 60 mm
  • Thickness 1 mm
  • Drill hole 6 mm
  • Version Straight

50 mm

1 mm

6 mm

Straight

x 0

Code: 0664130501

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 50 mm
  • Thickness 1 mm
  • Drill hole 6 mm
  • Version Straight

115 mm

1 mm

22.23 mm

Straight

x 0

Code: 0664131150

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 115 mm
  • Thickness 1 mm
  • Drill hole 22.23 mm
  • Version Straight

115 mm

1.6 mm

22.23 mm

Straight

x 0

Code: 0664131151

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 115 mm
  • Thickness 1.6 mm
  • Drill hole 22.23 mm
  • Version Straight

125 mm

1 mm

22.23 mm

Straight

x 0

Code: 0664131250

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 125 mm
  • Thickness 1 mm
  • Drill hole 22.23 mm
  • Version Straight

125 mm

1.6 mm

22.23 mm

Straight

x 0

Code: 0664131251

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 125 mm
  • Thickness 1.6 mm
  • Drill hole 22.23 mm
  • Version Straight

180 mm

1.6 mm

22.23 mm

Straight

x 0

Code: 0664131801

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 180 mm
  • Thickness 1.6 mm
  • Drill hole 22.23 mm
  • Version Straight

230 mm

2.5 mm

22.23 mm

Straight

x 0

Code: 0664132302

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 230 mm
  • Thickness 2.5 mm
  • Drill hole 22.23 mm
  • Version Straight

230 mm

1.9 mm

22.23 mm

Straight

x 1

Code: 0664132301

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 230 mm
  • Thickness 1.9 mm
  • Drill hole 22.23 mm
  • Version Straight

Code: 0664131248

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 125 mm
  • Thickness 0.8 mm
  • Drill hole 22.23 mm
  • Version Cranked

Code: 0664131148

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 115 mm
  • Thickness 0.8 mm
  • Drill hole 22.23 mm
  • Version Cranked

Code: 0664130761

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 76 mm
  • Thickness 1 mm
  • Drill hole 10 mm
  • Version Straight

Code: 0664131000

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 100 mm
  • Thickness 1 mm
  • Drill hole 10 mm
  • Version Straight

Code: 0664331150

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 115 mm
  • Thickness 1 mm
  • Drill hole 22.23 mm
  • Version Straight

Code: 0664331250

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 125 mm
  • Thickness 1 mm
  • Drill hole 22.23 mm
  • Version Straight
Specification
  • Extreme cutting capacity (very short cutting times) with very long service life
  • Extremely thin for precise, virtually burr and chatter-free cuts (very clean and cool cutting surfaces)
  • Very comfortable operation available to protect the user and machine
  • Low cutting waste and dust formation
  • Low noise development and high break resistance
  • Free of iron, chlorine and sulphur (u2264 0.1%)
Notice
  • Storage: Dry, at 20u00b0C room temperature
  • Work only with appropriate protective clothing
  • Always use an appropriate protective hood when performing cutting work
  • Work only with undamaged discs
  • Do not jam/tilt the discs during cutting u2014 increased risk of breakage!
  • Ensure proper contact pressure
  • Always clamp cutting discs (straight design) with metal ring towards machine

Related products

Added to cart