Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cutting disc, long-life & speed

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Version: Straight
  • Versatility (points system): 3 of 4 points
  • Service life (points system): 4 of 4 points
  • Drill hole: 22.23 mm
  • Cutting ability (point system): 4 of 4 points
  • Handling/user-friendliness (point system): 4 of 4 points
  • Cut quality (point system): 4 of 4 points

Diameter

Thickness

Max. rotation speed

Versatility (points system)

Code

Package / Quantity

Price (AMD)

115 mm

1 mm

13300 U/min(rpm)

3 of 4 points

x 0

Code: 0664631150

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 115 mm
  • Thickness 1 mm
  • Max. rotation speed 13300 U/min(rpm)
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Cutting ability (point system) 4 of 4 points
  • Handling/user-friendliness (point system) 4 of 4 points
  • Cut quality (point system) 4 of 4 points
  • Drill hole 22.23 mm
  • Version Straight

125 mm

1 mm

12250 U/min(rpm)

3 of 4 points

x 0

Code: 0664631250

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 125 mm
  • Thickness 1 mm
  • Max. rotation speed 12250 U/min(rpm)
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Cutting ability (point system) 4 of 4 points
  • Handling/user-friendliness (point system) 4 of 4 points
  • Cut quality (point system) 4 of 4 points
  • Drill hole 22.23 mm
  • Version Straight

115 mm

0.8 mm

13300 U/min(rpm)

3 of 4 points

x 0

Code: 0664631148

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 115 mm
  • Thickness 0.8 mm
  • Max. rotation speed 13300 U/min(rpm)
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Cutting ability (point system) 4 of 4 points
  • Handling/user-friendliness (point system) 4 of 4 points
  • Cut quality (point system) 4 of 4 points
  • Drill hole 22.23 mm
  • Version Straight

125 mm

0.8 mm

12250 U/min(rpm)

3 of 4 points

x 0

Code: 0664631248

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 125 mm
  • Thickness 0.8 mm
  • Max. rotation speed 12250 U/min(rpm)
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Cutting ability (point system) 4 of 4 points
  • Handling/user-friendliness (point system) 4 of 4 points
  • Cut quality (point system) 4 of 4 points
  • Drill hole 22.23 mm
  • Version Straight

115 mm

1.3 mm

13300 U/min(rpm)

3 of 4 points

x 0

Code: 0664631153

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 115 mm
  • Thickness 1.3 mm
  • Max. rotation speed 13300 U/min(rpm)
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Cutting ability (point system) 4 of 4 points
  • Handling/user-friendliness (point system) 4 of 4 points
  • Cut quality (point system) 4 of 4 points
  • Drill hole 22.23 mm
  • Version Straight

125 mm

1.3 mm

12250 U/min(rpm)

3 of 4 points

x 0

Code: 0664631253

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 125 mm
  • Thickness 1.3 mm
  • Max. rotation speed 12250 U/min(rpm)
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Cutting ability (point system) 4 of 4 points
  • Handling/user-friendliness (point system) 4 of 4 points
  • Cut quality (point system) 4 of 4 points
  • Drill hole 22.23 mm
  • Version Straight

115 mm

1 mm

13300 U/min(rpm)

3 of 4 points

x 0

Code: 0664731150

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 115 mm
  • Thickness 1 mm
  • Max. rotation speed 13300 U/min(rpm)
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Cutting ability (point system) 4 of 4 points
  • Handling/user-friendliness (point system) 4 of 4 points
  • Cut quality (point system) 4 of 4 points
  • Drill hole 22.23 mm
  • Version Straight

125 mm

1 mm

12250 U/min(rpm)

3 of 4 points

x 0

Code: 0664731250

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 125 mm
  • Thickness 1 mm
  • Max. rotation speed 12250 U/min(rpm)
  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Cutting ability (point system) 4 of 4 points
  • Handling/user-friendliness (point system) 4 of 4 points
  • Cut quality (point system) 4 of 4 points
  • Drill hole 22.23 mm
  • Version Straight
Specification

Up to 50% more cuts possible

Compared with similar products due to its new and unique production process.

Significant clearance cutting and easier cutting due to extremely rough lateral surfaces

Prevents kick-back effect and jammed discs, even in extreme applications.

Very little reworking required

due to minimal burr formation

Considerably less stresses on user

from vibrations, cutting noise and sparks. Up to 30% less cutting dust.

Very high safety reserves

Exceeds the safety requirements specified in the relevant standards due to its highly tear-resistant special fabric and innovative product design.

Free of iron, chlorine and sulphur

Notice
  • Storage: Dry, at 20u00b0C room temperature
  • Work only with appropriate protective clothing
  • Always use an appropriate protective hood when performing cutting work
  • Work only with undamaged discs
  • Do not jam/tilt the discs during cutting u2014 increased risk of breakage!
  • Ensure proper contact pressure
  • Always clamp cutting discs (straight design) with metal ring towards machine

Related products

Added to cart