Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Thread-cutting tool set HSS 44-pieces Sysko

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of pieces in assortment/set: 44 PCS
  • Material: HSS

Number of pieces in assortment/set

Material

Code

Package / Quantity

Price (AMD)

44 PCS

HSS

x 0

Code: 5964065200

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material HSS
  • Number of pieces in assortment/set 44 PCS

The complete assortment for producing M3-M12 standard metric ISO threads in steel up to 850 N/mm² strength and in cast iron.

  • Tools arranged based on their application and according to their diameter
  • High-quality, laser-labelled foam insert

Related products

Added to cart