Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Twist drill bit assortment HSCo DIN 338 type RN bronze tipped

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material sub-group: General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, martensitic, Stainless steels, sulphurated, Stainless steels, auste
  • Versatility (points system): 3 of 4 points
  • Service life (points system): 3 of 4 points
  • Standard / drilling depth: DIN 338 / 5xD
  • Shank style: Cylindrical
  • Drilling behaviour (point system): 3 of 4 points
  • Self-centring: Yes
  • Cutting material: HSCo
  • Quality: Würth-Standard
  • Suitable for drill (points system): 2 of 4 points
  • Suitable for cordless drills (points system): 2 of 4 points
  • Suitable for upright drilling machine (points system): 1 of 4 points
  • Drilling speed (point system): 2 of 4 points
  • Bore hole quality (point system): 2 of 4 points
  • Surface: Bronze
  • Number of pieces in assortment/set: 25 PCS

Number of pieces in assortment/set

Quality

Standard / drilling depth

Shank style

Code

Package / Quantity

Price (AMD)

25 PCS

Würth-Standard

DIN 338 / 5xD

Cylindrical

x 0

Code: 0635010004

Tecnical Description

  • Number of pieces in assortment/set 25 PCS
  • Quality Würth-Standard
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, martensitic, Stainless steels, sulphurated, Stainless steels, auste
  • Surface Bronze
  • Cutting material HSCo
  • Suitable for drill (points system) 2 of 4 points
  • Suitable for cordless drills (points system) 2 of 4 points
  • Suitable for upright drilling machine (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 2 of 4 points
  • Bore hole quality (point system) 2 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
Specification

Self-centring, extremely robust, quiet drilling and high degree of break resistance

Combination of form A and form C point thinning

Ideal for construction site and assembly applications

Robust and durable design

Notice

See overview tables for drill bit/material assignments

Related products

LAST VIEWED

Added to cart