Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Air-conditioning service unit vehicle COOLIUS A50

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Dimensions: 680 x 667 x 1175 mm
  • Weight: 90 kg
  • Power: 230 V / 50Hz
  • Vacuum pump capacity: 128 l/min

Dimensions

Weight

Power

Vacuum pump capacity

Code

Package / Quantity

Price (AMD)

680 x 667 x 1175 mm

90 kg

230 V / 50Hz

128 l/min

x 1

Code: W050105000

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight 90 kg
  • Dimensions 680 x 667 x 1175 mm
  • Vacuum pump capacity 128 l/min
  • Power 230 V / 50Hz

Intelligent low-emission concept

Innovative process for waste oil drainage ensures minimal refrigerant loss

Legally compliant testing

Read out and export data via USB interface

Automated cleaning of the air conditioning service unit circuit

Easy-to-maintain components

Use of high-quality and specially designed components

No unwanted access

Personalised access for the device can be set up

Additional manometer for displaying the internal refrigerant bottle pressure

Scope of delivery

  • 2 x 3 m service hoses with standard quick-action couplings
  • Vehicle fill level database
  • Stickers for various oils and UV additives
  • Maintenance book
  • Abridged operating instructions (with website link for multilingual operating instructions)
  • Device instructions

Related products

LAST VIEWED

Added to cart