Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Air-conditioning service unit vehicle COOLIUS A10

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Weight: 65 kg
  • Casing: Metal with robust plastic cover
  • Max. operating pressure: 20 bar

Weight

Casing

Max. operating pressure

Code

Package / Quantity

Price (AMD)

65 kg

Metal with robust plastic cover

20 bar

x 1

Code: W050101000

Product information

Catalogue page as PDF 1

Tecnical Description

  • Casing Metal with robust plastic cover
  • Max. operating pressure 20 bar
  • Weight 65 kg

Easy-to-use, mobile companion for air-conditioning servicing on R134a units

Efficient in mobile use

  • Innovative scales construction with transport lock
  • Highest level of impact reduction
  • Can be operated with a voltage converter

Sophisticated documentation

  • Data exported to Excel via USB interface
  • Documentation of individual services
  • Evaluation of total refrigerant consumption

Quick change of oil type, e.g. PAG to POE oil

Intelligent rinsing of the pipe system and service hoses

Long service intervals

Use of high-quality and specially designed components

No unwanted access

Personalised access using a 4-digit password

Scope of delivery

  • 2 x 3 m service hoses with standard quick-action couplings
  • Vehicle fill level database
  • Stickers for various oils and UV additives
  • Maintenance book
  • Abridged operating instructions (with website link for multilingual operating instructions)
  • Device instructions

Related products

LAST VIEWED

Added to cart