Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Twist drill HSS DIN 1869 R1 type RN
+374(0) 60 708807
Tecnical Description
Suitable for machine type
Diameter
Material sub-group
Length
Code
Package / Quantity
Price (AMD)
Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
4 mm
General structural steels, Non-alloyed tempering steels, Tool steels, Cast iron, Ductile iron, Malleable cast iron, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
175 mm
Code: 0625400400
Tecnical Description
Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
5 mm
General structural steels, Non-alloyed tempering steels, Tool steels, Cast iron, Ductile iron, Malleable cast iron, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
195 mm
Code: 0625400500
Tecnical Description
Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
6 mm
General structural steels, Non-alloyed tempering steels, Tool steels, Cast iron, Ductile iron, Malleable cast iron, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
205 mm
Code: 0625400600
Tecnical Description
Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
7 mm
General structural steels, Non-alloyed tempering steels, Tool steels, Cast iron, Ductile iron, Malleable cast iron, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
225 mm
Code: 0625400700
Tecnical Description
Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
8 mm
General structural steels, Non-alloyed tempering steels, Tool steels, Cast iron, Ductile iron, Malleable cast iron, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
240 mm
Code: 0625400800
Tecnical Description
Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
9 mm
General structural steels, Non-alloyed tempering steels, Tool steels, Cast iron, Ductile iron, Malleable cast iron, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
250 mm
Code: 0625400900
Tecnical Description
Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
10 mm
General structural steels, Non-alloyed tempering steels, Tool steels, Cast iron, Ductile iron, Malleable cast iron, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
265 mm
Code: 0625401000
Tecnical Description
Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
11 mm
General structural steels, Non-alloyed tempering steels, Tool steels, Cast iron, Ductile iron, Malleable cast iron, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
280 mm
Code: 0625401100
Tecnical Description
Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
12 mm
General structural steels, Non-alloyed tempering steels, Tool steels, Cast iron, Ductile iron, Malleable cast iron, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
295 mm
Code: 0625401200
Tecnical Description
Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
13 mm
General structural steels, Non-alloyed tempering steels, Tool steels, Cast iron, Ductile iron, Malleable cast iron, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
295 mm
Code: 0625401300
Tecnical Description
Code: 0625400450
Tecnical Description
Code: 0625400550
Tecnical Description
Code: 0625400650
Tecnical Description
Code: 0625400300
Tecnical Description
Code: 0625400350
Tecnical Description
Excellent adhesive properties of cooling lubricants and reduced tendency towards the build-up of material deposits
Vaporised surface
Related products
LAST VIEWED