Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

BASIC UV LEAK DETECTION ADDITIVE

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Contents: 240 ml
  • Weight of content: 121.91 g
  • Chemical basis: Polyolester oil
  • Smell/fragrance: Characteristic

Contents

Weight of content

Chemical basis

Smell/fragrance

Code

Package / Quantity

Price (AMD)

240 ml

121.91 g

Polyolester oil

Characteristic

x 1

Code: 0892764134

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 240 ml
  • Weight of content 121.91 g
  • Chemical basis Polyolester oil
  • Smell/fragrance Characteristic

Fluorescent additive for locating leaks in R134a and R1234yf air-conditioning systems

  • Sufficient for 32 applications in a car or 16 applications in a lorry
  • Compatible with PAG and ester oil
  • High proportion of fluorescent ingredients
  • Does not damage O-rings and seals

Notice

Only insert the leak detection additive into the air-conditioning system via the red fresh oil tank coupling.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart