Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Twist drill bit assortment HSCO WN type RH
+374(0) 60 708807
Tecnical Description
Number of pieces in assortment/set
Quality
Shank style
Material sub-group
Code
Package / Quantity
Price (AMD)
19 PCS
ZEBRA-Premium
Cylindrical
Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, Titanium, Titanium alloys, Hardox, Spring steels, Bronze, long-chipping, Bronze, short-chipping, Brass, short-chipping
Code: 0618110001
Tecnical Description
Exceptionally high degree of drilling stability
Reinforced core and shorter spiral length in line with DIN 1897, over the entire length in line with DIN 338
Excellent chip removal
The bare spiral groove ensures excellent chip removal from the drilled hole.
Precise spot drilling without centring, even on curved surfaces
Optimised split point
See overview tables for drill bit/material assignments
Related products