Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Twist drill HSS DIN 338 type RN 130° 155 pcs Sysko
+374(0) 60 708807
Tecnical Description
Number of pieces in assortment/set
Code
Package / Quantity
Price (AMD)
Code: 5964624020
Catalogue page as PDF 1
Tecnical Description
155-piece in system case. Steel precision drill bits for general, broad applications in steel up to 850 N/mm² strength and in cast iron.
20% lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working
Optimised cross thinning
Precise spot drilling without centring, even on curved surfaces
Optimised split point
Ideal for core drill holes
Very precise point geometry for accurate drill holes
Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up
Vaporised surface
Notice
See overview tables for drill bit/material assignments
Related products
LAST VIEWED