Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Twist drill bit assortment HSS DIN 340 type RN 130°
+374(0) 60 708807
Tecnical Description
Number of pieces in assortment/set
Quality
Standard / drilling depth
Material sub-group
Code
Package / Quantity
Price (AMD)
19 PCS
ZEBRA-Premium
DIN 340 / 10xD
General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, long-chipping, Brass, short-chipping, Plastics, duroplastic, Plastics, thermoplastic
Code: 0624200001
Tecnical Description
20% lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working
Optimised cross thinning
Precise spot drilling without centring, even on curved surfaces
Optimised split point
Ideal for core drill holes
Very precise point geometry for accurate drill holes
Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up
Vaporised surface
Related products