Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Twist drill bit assortment HSCO DIN 338 type RN Oxide

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material sub-group: General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, austenitic, Stainless steels, martensitic, Stainless steels, sulphu
  • Versatility (points system): 3 of 4 points
  • Service life (points system): 3 of 4 points
  • Quality: ZEBRA-Premium
  • Standard / drilling depth: DIN 338 / 5xD
  • Shank style: Cylindrical
  • Suitable for drill (points system): 3 of 4 points
  • Suitable for cordless drills (points system): 3 of 4 points
  • Suitable for upright drilling machine (points system): 3 of 4 points
  • Drilling speed (point system): 3 of 4 points
  • Bore hole quality (point system): 4 of 4 points
  • Drilling behaviour (point system): 3 of 4 points
  • Self-centring: Yes
  • Surface: Oxide finish
  • Cutting material: HSCo
  • Suitable for milling-drilling centre (points system): 2 of 4 points
  • Number of pieces in assortment/set: 25 PCS

Number of pieces in assortment/set

Quality

Standard / drilling depth

Shank style

Code

Package / Quantity

Price (AMD)

25 PCS

ZEBRA-Premium

DIN 338 / 5xD

Cylindrical

x 0

Code: 0626000004

Tecnical Description

  • Number of pieces in assortment/set 25 PCS
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, austenitic, Stainless steels, martensitic, Stainless steels, sulphu
  • Surface Oxide finish
  • Cutting material HSCo
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
Specification

Rapid drilling with perfect chip removal

Large chip spaces and small core

Ideal for core drill holes

Very precise point geometry for accurate drill holes

Notice
  • The u00d8 13.0 mm drill shank has been reduced to u00d8 12.7 mm.
  • Also recommended for use in conventional steel in cases where priority is given to a longer service life than provided by uncoated HSS drills.
  • See overview tables for drill bit/material assignments

Related products

LAST VIEWED

Added to cart