Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Twist drill bit assortment HSS DIN 338 type RN 130°

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Versatility (points system): 2 of 4 points
  • Service life (points system): 2 of 4 points
  • Quality: ZEBRA-Premium
  • Standard / drilling depth: DIN 338 / 5xD
  • Shank style: Cylindrical
  • Surface: Vaporised
  • Cutting material: HSS
  • Suitable for drill (points system): 3 of 4 points
  • Suitable for cordless drills (points system): 3 of 4 points
  • Suitable for milling-drilling centre (points system): 1 of 4 points
  • Drilling behaviour (point system): 3 of 4 points
  • Self-centring: Yes
  • Suitable for upright drilling machine (points system): 2 of 4 points
  • Drilling speed (point system): 2 of 4 points
  • Bore hole quality (point system): 3 of 4 points
  • Number of pieces in assortment/set: 82 PCS
  • Material sub-group: General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, White cast iron, Magnesium alloys, Copper, low-alloyed, Brass, long-chipping, Brass, short-chipping, Plastics, thermoplastic, Plastics, duroplastic

Number of pieces in assortment/set

Quality

Standard / drilling depth

Shank style

Code

Package / Quantity

Price (AMD)

82 PCS

ZEBRA-Premium

DIN 338 / 5xD

Cylindrical

x 0

Code: 5964062400

Tecnical Description

  • Number of pieces in assortment/set 82 PCS
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, White cast iron, Magnesium alloys, Copper, low-alloyed, Brass, long-chipping, Brass, short-chipping, Plastics, thermoplastic, Plastics, duroplastic
  • Surface Vaporised
  • Cutting material HSS
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 2 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 2 of 4 points
  • Drilling speed (point system) 2 of 4 points
  • Bore hole quality (point system) 3 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
Specification

20% lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working

Optimised cross thinning

Precise spot drilling without centring, even on curved surfaces

Optimised split point

Ideal for core drill holes

Very precise point geometry for accurate drill holes

Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up

Vaporised surface

Notice

See overview tables for drill bit/material assignments

Related products

LAST VIEWED

Added to cart