Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Twist drill bit assortment HSCO DIN 338 type RN MFD VARIO

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Cutting material: HSCo

Number of pieces in assortment/set

Quality

Standard / drilling depth

Shank style

Code

Package / Quantity

Price (AMD)

25 PCS

ZEBRA-Premium

DIN 338 / 5xD

Cylindrical

x 0

Code: 0626050004

Tecnical Description

  • Number of pieces in assortment/set 25 PCS
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Cutting material HSCo

Code: 0626050003

Tecnical Description

  • Number of pieces in assortment/set 91 PCS
  • Quality
  • Standard / drilling depth
  • Shank style
  • Cutting material HSCo
Specification

Low friction and rapid chip removal

Exclusive Vario coil

Optimum centring capability and maximum speed

Special 4-faced polished section with optimised tip

Superb guiding and accuracy (extremely high torsional rigidity)

Combination of double drill heel and single drill heel

Service life up to 9 times longer than uncoated drill bits and up to 2 times longer than conventional coatings (heat-resistant up to 800u00b0C)

Special Magma multilayer coating

Notice

See overview tables for drill bit/material assignments

Related products

LAST VIEWED

Added to cart