Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Twist drill assortment HSS DIN 338 type RW

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Surface: Bare
  • Service life (points system): 4 of 4 points
  • Versatility (points system): 1 of 4 points
  • Quality: ZEBRA-Premium
  • Standard / drilling depth: DIN 338 / 5xD
  • Shank style: Cylindrical
  • Cutting material: HSS
  • Suitable for drill (points system): 3 of 4 points
  • Suitable for cordless drills (points system): 3 of 4 points
  • Suitable for upright drilling machine (points system): 3 of 4 points
  • Bore hole quality (point system): 4 of 4 points
  • Self-centring: Yes
  • Suitable for milling-drilling centre (points system): 2 of 4 points
  • Drilling speed (point system): 4 of 4 points
  • Drilling behaviour (point system): 4 of 4 points
  • Number of pieces in assortment/set: 19 PCS
  • Material sub-group: Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Plastics, duroplastic, Copper, low-alloyed, Plastics, thermoplastic

Number of pieces in assortment/set

Quality

Standard / drilling depth

Shank style

Code

Package / Quantity

Price (AMD)

19 PCS

ZEBRA-Premium

DIN 338 / 5xD

Cylindrical

x 0

Code: 0624110001

Tecnical Description

  • Number of pieces in assortment/set 19 PCS
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Plastics, duroplastic, Copper, low-alloyed, Plastics, thermoplastic
  • Surface Bare
  • Cutting material HSS
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 1 of 4 points
  • Drilling behaviour (point system) 4 of 4 points
  • Self-centring Yes
Specification

Highly accurate drilling

The robust twist drill with a short design ensures highly accurate drilling

Self-centring

The cross-ground finish ensures a good centring effect even on round materials, eliminating the need for centre punch marking/piloting

Long service life

HC (High Speed Cutting) grinding and the associated precise cutting geometry ensure consistent drilled hole quality while at the same time guaranteeing a high degree of precision and a long service life

Outstanding chip removal

The bare spiral groove ensures excellent chip removal from the drilled hole

Notice

See overview tables for drill/material assignments

Related products

Added to cart