Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Twist drill assortment HSS DIN 338 type RN 130°

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Versatility (points system): 2 of 4 points
  • Service life (points system): 3 of 4 points
  • Quality: ZEBRA-Premium
  • Standard / drilling depth: DIN 338 / 5xD
  • Shank style: Cylindrical
  • Surface: Vaporised
  • Cutting material: HSS
  • Suitable for drill (points system): 3 of 4 points
  • Suitable for cordless drills (points system): 3 of 4 points
  • Suitable for upright drilling machine (points system): 3 of 4 points
  • Suitable for milling-drilling centre (points system): 1 of 4 points
  • Drilling speed (point system): 3 of 4 points
  • Bore hole quality (point system): 4 of 4 points
  • Drilling behaviour (point system): 3 of 4 points
  • Self-centring: Yes
  • Number of pieces in assortment/set: 19 PCS
  • Material sub-group: General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, long-chipping, Brass, short-chipping, Plastics, duroplastic, Plastics, thermoplastic

Number of pieces in assortment/set

Quality

Standard / drilling depth

Shank style

Code

Package / Quantity

Price (AMD)

19 PCS

ZEBRA-Premium

DIN 338 / 5xD

Cylindrical

x 1

Code: 0624000001

Product information

Catalogue page as PDF 1

Tecnical Description

  • Standard / drilling depth DIN 338 / 5xD
  • Service life (points system) 3 of 4 points
  • Versatility (points system) 2 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for drill (points system) 3 of 4 points
  • Shank style Cylindrical
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Surface Vaporised
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Cutting material HSS
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, long-chipping, Brass, short-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Quality ZEBRA-Premium
  • Self-centring Yes
  • Drilling behaviour (point system) 3 of 4 points
  • Number of pieces in assortment/set 19 PCS

20% less infeed force compared to conventional drills, with faster work progress and less expenditure of effort

Optimised cross thinning

Highly accurate tapping without centring, even on curved surfaces

Optimum cross-grinding

Ideal for producing core drill holes

Highly precise tip grinding for precise drilling

Excellent adhesion of cooling lubricants and a reduced tendency towards build-up

Vaporised surface

Notice

See overview tables for drill/material assignments

Related products

LAST VIEWED

Added to cart