Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Twist drill bit assortment HSS DIN 338 type RN 118°

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Service life (points system): 2 of 4 points
  • Versatility (points system): 1 of 4 points
  • Standard / drilling depth: DIN 338 / 5xD
  • Shank style: Cylindrical
  • Surface: Vaporised
  • Cutting material: HSS
  • Quality: Würth-Standard
  • Material sub-group: General structural steels, Non-alloyed tempering steels
  • Suitable for drill (points system): 2 of 4 points
  • Suitable for cordless drills (points system): 2 of 4 points
  • Suitable for upright drilling machine (points system): 1 of 4 points
  • Drilling speed (point system): 1 of 4 points
  • Bore hole quality (point system): 1 of 4 points
  • Drilling behaviour (point system): 2 of 4 points
  • Self-centring: No
  • Number of pieces in assortment/set: 19 PCS

Number of pieces in assortment/set

Quality

Standard / drilling depth

Shank style

Code

Package / Quantity

Price (AMD)

19 PCS

Würth-Standard

DIN 338 / 5xD

Cylindrical

x 1

Code: 06344

Product information

Catalogue page as PDF 1

Tecnical Description

  • Cutting material HSS
  • Service life (points system) 2 of 4 points
  • Drilling behaviour (point system) 2 of 4 points
  • Suitable for drill (points system) 2 of 4 points
  • Suitable for upright drilling machine (points system) 1 of 4 points
  • Number of pieces in assortment/set 19 PCS
  • Suitable for cordless drills (points system) 2 of 4 points
  • Shank style Cylindrical
  • Bore hole quality (point system) 1 of 4 points
  • Quality Würth-Standard
  • Drilling speed (point system) 1 of 4 points
  • Versatility (points system) 1 of 4 points
  • Material sub-group General structural steels, Non-alloyed tempering steels
  • Standard / drilling depth DIN 338 / 5xD
  • Self-centring No
  • Surface Vaporised

Excellent break resistance

Chipless manufacturing process

Ideal for construction site and assembly applications that do not require high precision

Robust and durable design

Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up

Vaporised surface


Notice

See overview tables for drill bit/material assignments

Related products

LAST VIEWED

Added to cart