Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Comfort connection safety coupling Series 2000
+374(0) 60 708807
Tecnical Description
Suitable for hose internal diameter
Suitable for hose external diameter
Length
Outer diameter
Code
Package / Quantity
Price (AMD)
Code: 0699154610
Tecnical Description
Reduce the risk of injury
from pneumatic hoses flying around because the coupling is vented before the connection is released. This procedure offers a greater level of safety, e.g. in the case of overhead installation. The connection can be released with one hand.
High flow rate of up to 1900 l/min and a maximum operating pressure of 16 bar
Allows optimal compressed air supply and power delivery for compressed air consumers, resulting in greater productivity and lower energy costs.
Ergonomically shaped locking sleeve
This ensures a secure grip and prevents the component from slipping off.
Low coupling force enables one-handed operation
Only minimal force is required for simple, fast and safe coupling and decoupling
Airtight connections
Low power consumption and high efficiency
Hardened locking sleeves
For max. load-bearing capacity and long service life
Exposed surfaces are chrome-plated, nickel-plated or galvanised
High corrosion resistance u2013 protected even under demanding conditions
Safety coupling with single-stage decoupling process
Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.
Euro profiles are compatible with other compressed air fittings.
Related products