Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Compressed air safety coupling wSafe® 4000 with comfort connection

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Min./max. temperature resistance: -20 to 100 °C
  • Width across flats: 24 mm
  • Flow capacity: 4000 l/min

Suitable for hose internal diameter

Suitable for hose external diameter

Length

Outer diameter

Code

Package / Quantity

Price (AMD)

11 mm

16 mm

77 mm

28 mm

x 0

Code: 0699042011

Tecnical Description

  • Suitable for hose internal diameter 11 mm
  • Suitable for hose external diameter 16 mm
  • Length 77 mm
  • Outer diameter 28 mm
  • Width across flats 24 mm
  • Flow capacity 4000 l/min
  • Min./max. temperature resistance -20 to 100 °C

13 mm

18 mm

79 mm

29 mm

x 0

Code: 0699042013

Tecnical Description

  • Suitable for hose internal diameter 13 mm
  • Suitable for hose external diameter 18 mm
  • Length 79 mm
  • Outer diameter 29 mm
  • Width across flats 24 mm
  • Flow capacity 4000 l/min
  • Min./max. temperature resistance -20 to 100 °C
Specification

Optimal compressed air supply and power delivery for compressed air consumers

Flow-optimised valve facilitates high flow rate of up to 4,000 l/min and a maximum operating pressure of 16u00a0bar. This results in greater productivity and lower energy costs for the user.

High protection and corrosion resistance even under demanding conditions

Exposed surfaces are chrome-plated, nickel-plated or galvanised.

Long service life

Locking sleeve made from hardened steel

Secure, one-handed decoupling

Safety coupling with single-stage decoupling process facilitates one-handed decoupling by pulling back the locking sleeve. The coupling vents automatically with repelling of the hose prevented.

Coupling is compatible with other compressed air fittings

Series 4000 fittings comply with the European standard and have a nominal width of 10.4u00a0mm.

Related products

LAST VIEWED

Added to cart