Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Quick-action coupling

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Outer diameter: 27 mm
  • Min./max. temperature resistance: -20 to 100 °C

Connection thread

Length

Width across flats

Outer diameter

Code

Package / Quantity

Price (AMD)

IT G 3/8 inch

41 mm

22 mm

27 mm

x 1

Code: 06991038

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Outer diameter 27 mm
  • Connection thread IT G 3/8 inch
  • Length 41 mm
  • Min./max. temperature resistance -20 to 100 °C
  • Width across flats 22 mm

IT G 1/4 inch

41 mm

22 mm

27 mm

x 0

Code: 06991014

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Connection thread IT G 1/4 inch
  • Length 41 mm
  • Width across flats 22 mm
  • Outer diameter 27 mm
  • Min./max. temperature resistance -20 to 100 °C

IT G 1/2 inch

42.5 mm

24 mm

27 mm

x 0

Code: 06991012

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 42.5 mm
  • Min./max. temperature resistance -20 to 100 °C
  • Width across flats 24 mm
  • Connection thread IT G 1/2 inch
  • Outer diameter 27 mm
  • Connection takes only a few seconds
  • For universal use
  • Closed releasing sleeve prevents contamination of the interior
  • Hardened locking pins, making them wear-resistant
  • Can be used together with steel nipples
  • No corrosion
  • Coupling parts made of bare brass
  • Springs and snap rings made from stainless steel
  • Working pressure of 0u201370 bar
  • Temperature resistance from u201320u00b0C to +100u00b0C

Related products

LAST VIEWED

Added to cart