Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Rail stopper

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Black
  • Material: Rubber plastic
  • Suitable for: Wooden doors, Glass doors

Material

Suitable for

Code

Package / Quantity

Price (AMD)

Rubber plastic

Wooden doors, Glass doors

x 0

Code: 0687914182

Tecnical Description

  • Material Rubber plastic
  • Colour Black
  • Suitable for Wooden doors, Glass doors
Specification
  • Material: Black plastic, with rubber buffer and adjustable retention spring
  • The rail stopper is fitted on or in the guide rail and is used as a buffer and limit stop position for the door

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart