Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Push rod for Schimos damping system

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Surface: Bare
  • Material: Aluminium
  • Length: 492 mm

Material

Surface

Length

Code

Package / Quantity

Price (AMD)

Aluminium

Bare

492 mm

x 0

Code: 0687914310

Tecnical Description

  • Material Aluminium
  • Surface Bare
  • Length 492 mm

Related products

LAST VIEWED

Added to cart