Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Damping set ABILIT, wood

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Suitable for min. door thickness: 26 mm
  • Suitable for max. door thickness: 40 mm

Max. load capacity

Suitable for min. door width

Suitable for min. door thickness

Code

Package / Quantity

Price (AMD)

50 kg

400 mm

26 mm

x 0

Code: 0687917280

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Silver coloured
  • Max. load capacity 50 kg
  • Suitable for min. door width 400 mm
  • Suitable for min. door thickness 26 mm
  • Suitable for max. door thickness 40 mm

80 kg

560 mm

26 mm

x 0

Code: 0687917281

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Silver coloured
  • Max. load capacity 80 kg
  • Suitable for min. door width 560 mm
  • Suitable for min. door thickness 26 mm
  • Suitable for max. door thickness 40 mm

50 kg

400 mm

26 mm

x 0

Code: 0687917285

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Stainless steel coloured
  • Max. load capacity 50 kg
  • Suitable for min. door width 400 mm
  • Suitable for min. door thickness 26 mm
  • Suitable for max. door thickness 40 mm

80 kg

560 mm

26 mm

x 0

Code: 0687917286

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Stainless steel coloured
  • Max. load capacity 80 kg
  • Suitable for min. door width 560 mm
  • Suitable for min. door thickness 26 mm
  • Suitable for max. door thickness 40 mm
Specification

For doors that close softly and quietly

Notice

Please order 2 sets for damping both sides of the door.

Specified dimensions not binding. Subject to technical changes.

Related products

LAST VIEWED

Added to cart