Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Professional paint roller

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Polyamide cotton
  • Roller pile height: 20 mm
  • Outer diameter: 85 mm
  • Internal diameter: 48 mm

Width

Material

Roller pile height

Outer diameter

Code

Package / Quantity

Price (AMD)

25 cm

Polyamide cotton

20 mm

85 mm

x 0

Code: 069301051

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Width 25 cm
  • Material Polyamide cotton
  • Roller pile height 20 mm
  • Outer diameter 85 mm
  • Internal diameter 48 mm

18 cm

Polyamide cotton

20 mm

85 mm

x 0

Code: 06930105

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Width 18 cm
  • Material Polyamide cotton
  • Roller pile height 20 mm
  • Outer diameter 85 mm
  • Internal diameter 48 mm
Specification
  • Shape retaining
  • Fibres have excellent refluffing properties
  • Low lint, no felting
  • Excellent absorption and application of paint
  • Solvent-resistant
  • Long service life
  • Even finish

Related products

LAST VIEWED

Added to cart