Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Economic paint roller

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Outer diameter: 70 mm
  • Internal diameter: 48 mm
  • Roller pile height: 14 mm

Width

Roller pile height

Outer diameter

Internal diameter

Code

Package / Quantity

Price (AMD)

25 cm

14 mm

70 mm

48 mm

x 1

Code: 069301081

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Width 25 cm
  • Roller pile height 14 mm
  • Outer diameter 70 mm
  • Internal diameter 48 mm

18 cm

14 mm

70 mm

48 mm

x 0

Code: 06930108

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Width 18 cm
  • Roller pile height 14 mm
  • Outer diameter 70 mm
  • Internal diameter 48 mm
Specification
  • Textured polyamide
  • 12 mm pile
  • Solvent-resistant
  • Extremely hard-wearing

Related products

LAST VIEWED

Added to cart