Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

DN 60 tap

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Plastic
  • DN nominal width: DN 60

DN nominal width

Material

Code

Package / Quantity

Price (AMD)

DN 60

Plastic

x 1

Code: 089130203

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17

Tecnical Description

  • DN nominal width DN 60
  • Material Plastic
Specification

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart