Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Underseal

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Smell/fragrance: Characteristic
  • Recoatable/Can be painted over: No
  • Shelf life from production: 24 Month
  • Density conditions: at 20°C
  • Min. skin-formation time: 75 min
  • Max. temperature resistance: 80 °C
  • Min. spraying distance: 20 cm
  • Conditions for drying time: at 20°C
  • Conditions for skin-formation time: at 20°C
  • Min. temperature resistance: -25 °C
  • Chemical basis: Bitumen
  • Surface pre-treatment required: Dry, dust and grease-free
  • Conditions for thorough drying: At 20°C, 400 μ wet
  • Drying time: 2.5 h
  • Ignition temperature: 200 °C
  • Flashing point: 2 °C
  • Max. spraying distance: 30 cm

Contents

Weight of content

Min. proportion of solids

Density

Code

Package / Quantity

Price (AMD)

1000 ml

1090 g

66 %

1.09 kg/m³

x 1

Code: 0892072

Product information

Catalogue page as PDF 1

Tecnical Description

  • Drying time 2.5 h
  • Flashing point 2 °C
  • Density conditions at 20°C
  • Smell/fragrance Characteristic
  • Recoatable/Can be painted over No
  • Shelf life from production 24 Month
  • Weight of content 1090 g
  • Conditions for thorough drying At 20°C, 400 μ wet
  • Conditions for skin-formation time at 20°C
  • Density 1.09 kg/m³
  • Surface pre-treatment required Dry, dust and grease-free
  • Min. proportion of solids 66 %
  • Min. spraying distance 20 cm
  • Min. skin-formation time 75 min
  • Min. temperature resistance -25 °C
  • Max. temperature resistance 80 °C
  • Ignition temperature 200 °C
  • Max. spraying distance 30 cm
  • Chemical basis Bitumen
  • Conditions for drying time at 20°C
  • Contents 1000 ml

500 ml

790 g

33 %

1.09 g/cm³

x 0

Code: 0892073

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 500 ml
  • Weight of content 790 g
  • Min. proportion of solids 33 %
  • Density 1.09 g/cm³
  • Chemical basis Bitumen
  • Surface pre-treatment required Dry, dust and grease-free
  • Smell/fragrance Characteristic
  • Colour Black
  • Conditions for thorough drying At 20°C, 400 μ wet
  • Min. spraying distance 20 cm
  • Conditions for skin-formation time at 20°C
  • Min. skin-formation time 75 min
  • Drying time 2.5 h
  • Conditions for drying time at 20°C
  • Ignition temperature 200 °C
  • Flashing point 2 °C
  • Density conditions at 20°C
  • Shelf life from production 24 Month
  • Max. temperature resistance 80 °C
  • Min. temperature resistance -25 °C
  • Max. spraying distance 30 cm
  • Recoatable/Can be painted over No
  • Long-term protection and anti-humming effect
  • Resistant to spray and salt water, weak acids and bases
  • Quick drying
  • Doesn't run on vertical or upright surfaces
  • Excellent adhesion

Notice

Turn the can upside down and spray until the valve is empty after use. Do not spray on joints, engines, gears and brake systems.


The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart