Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Wax underseal

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Shelf life from production: 24 Month
  • Chemical basis: Wax
  • Min. temperature resistance: -25 °C
  • Conditions for thorough drying: at 20°C, 65% relative humidity, 400 µ wet
  • Conditions for skin-formation time: at 400 μm
  • Min. skin-formation time: 120 min
  • Max. temperature resistance: 180 °C

Contents

Weight of content

Min. proportion of solids

Code

Package / Quantity

Price (AMD)

1000 ml

860 g

42 %

x 0

Code: 08920791

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 1000 ml
  • Weight of content 860 g
  • Colour Black
  • Min. proportion of solids 42 %
  • Chemical basis Wax
  • Conditions for thorough drying at 20°C, 65% relative humidity, 400 µ wet
  • Conditions for skin-formation time at 400 μm
  • Min. skin-formation time 120 min
  • Shelf life from production 24 Month
  • Max. temperature resistance 180 °C
  • Min. temperature resistance -25 °C

500 ml

462.5 g

21 %

x 0

Code: 0892078

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 500 ml
  • Weight of content 462.5 g
  • Colour Black
  • Min. proportion of solids 21 %
  • Chemical basis Wax
  • Conditions for thorough drying at 20°C, 65% relative humidity, 400 µ wet
  • Conditions for skin-formation time at 400 μm
  • Min. skin-formation time 120 min
  • Shelf life from production 24 Month
  • Max. temperature resistance 180 °C
  • Min. temperature resistance -25 °C

500 ml

465 g

21 %

x 0

Code: 08920781

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 500 ml
  • Weight of content 465 g
  • Colour Transparent
  • Min. proportion of solids 21 %
  • Chemical basis Wax
  • Conditions for thorough drying at 20°C, 65% relative humidity, 400 µ wet
  • Conditions for skin-formation time at 400 μm
  • Min. skin-formation time 120 min
  • Shelf life from production 24 Month
  • Max. temperature resistance 180 °C
  • Min. temperature resistance -25 °C

1000 ml

930 g

42 %

x 0

Code: 08920794

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 1000 ml
  • Weight of content 930 g
  • Colour Transparent
  • Min. proportion of solids 42 %
  • Chemical basis Wax
  • Conditions for thorough drying at 20°C, 65% relative humidity, 400 µ wet
  • Conditions for skin-formation time at 400 μm
  • Min. skin-formation time 120 min
  • Shelf life from production 24 Month
  • Max. temperature resistance 180 °C
  • Min. temperature resistance -25 °C
Specification
  • Permanently elastic
  • Compatible with varnish, rubber and PVC
  • Resistant to spray water and salt water, weak acids and bases
Notice

Turn the can upside down and spray until the valve is empty after use. Do not spray on joints, engines, gears and brake systems. Thoroughly clean the underseal gun after use.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart