Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Swivel sliding door fitting
+374(0) 60 708807
Tecnical Description
Nominal length
Suitable for max. door height
Suitable for min./max. door thickness
Material
Code
Package / Quantity
Price (AMD)
Code: 0684702119
Tecnical Description
Code: 0684702120
Tecnical Description
Code: 0684702121
Tecnical Description
Code: 0684702122
Tecnical Description
With parallel guide
Accurate soft running, high lateral stability
Retractable hinged doors
Free space in front of the carcass without intruding hinged doors
Door height max. 2200 mm
Flexible range of applications
Ball guide galvanised and black chromated
Door thickness 19 mm
Opening angle 110°
Mid-wall mount offset 9.5 mm
Includes:
Specified dimensions not binding. Subject to technical changes!
Related products
LAST VIEWED