Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Swivel sliding door fitting

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel / plastic
  • Suitable for min./max. door thickness: 16-19 mm
  • Suitable for max. door height: 2200 mm

Nominal length

Suitable for max. door height

Suitable for min./max. door thickness

Material

Code

Package / Quantity

Price (AMD)

400 mm

2200 mm

16-19 mm

Steel / plastic

x 0

Code: 0684702123

Tecnical Description

  • Nominal length 400 mm
  • Suitable for max. door height 2200 mm
  • Suitable for min./max. door thickness 16-19 mm
  • Material Steel / plastic

500 mm

2200 mm

16-19 mm

Steel / plastic

x 0

Code: 0684702125

Tecnical Description

  • Nominal length 500 mm
  • Suitable for max. door height 2200 mm
  • Suitable for min./max. door thickness 16-19 mm
  • Material Steel / plastic

600 mm

2200 mm

16-19 mm

Steel / plastic

x 0

Code: 0684702126

Tecnical Description

  • Nominal length 600 mm
  • Suitable for max. door height 2200 mm
  • Suitable for min./max. door thickness 16-19 mm
  • Material Steel / plastic
Specification

With parallel guide

Precise, easy running, high degree of lateral stability

Slide-in swivel doors

No obstructive swivel doors, free space in front of unit

Door height: max. 2200 mm

Flexible use

Ball-bearing guide, galvanised and black chrome-plated

100u00b0 opening angle with a door thickness of 19 mm

95u00b0 opening angle with a door thickness of 24 mm

Mid wall mount, offset 8 mm

Included in delivery:

  • 4 x ball-bearing guides
  • 2 x 532-mm long toothed racks to cut to size
  • 2 x cogs
  • 4 x bearing blocks each with bearing bushes and 2 x screws M4 x 25
  • 8 x conical shelf washers
  • 8 x screws M4 x 6

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart