Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Base height adjuster Type B

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Surface: Bare
  • Material: Plastic
  • Colour: Black
  • Base diameter: 77 mm

Suitable for height of base

Height adjustment

Load capacity

Material

Code

Package / Quantity

Price (AMD)

125 mm

+18 mm / -10 mm

500 kg

Plastic

x 0

Code: 0683360302

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for height of base 125 mm
  • Height adjustment +18 mm / -10 mm
  • Load capacity 500 kg
  • Material Plastic
  • Surface Bare
  • Colour Black
  • Base diameter 77 mm

100 mm

+18 mm / -10 mm

500 kg

Plastic

x 1

Code: 0683360301

Product information

Catalogue page as PDF 1

Tecnical Description

  • Base diameter 77 mm
  • Surface Bare
  • Suitable for height of base 100 mm
  • Material Plastic
  • Load capacity 500 kg
  • Height adjustment +18 mm / -10 mm

85 mm

+18 mm / -10 mm

Plastic

x 1

Code: 0683360300

Product information

Catalogue page as PDF 1

Tecnical Description

  • Base diameter 77 mm
  • Suitable for height of base 85 mm
  • Height adjustment +18 mm / -10 mm
  • Surface Bare
  • Material Plastic

170 mm

+18 mm / -10 mm

500 kg

Plastic

x 0

Code: 0683360304

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for height of base 170 mm
  • Height adjustment +18 mm / -10 mm
  • Load capacity 500 kg
  • Material Plastic
  • Surface Bare
  • Colour Black
  • Base diameter 77 mm

150 mm

+18 mm / -10 mm

500 kg

Plastic

x 0

Code: 0683360303

Product information

Catalogue page as PDF 1

Tecnical Description

  • Base diameter 77 mm
  • Material Plastic
  • Load capacity 500 kg
  • Height adjustment +18 mm / -10 mm
  • Suitable for height of base 150 mm
  • Surface Bare

200 mm

+18 mm / -10 mm

500 kg

Plastic

x 0

Code: 0683360305

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for height of base 200 mm
  • Height adjustment +18 mm / -10 mm
  • Load capacity 500 kg
  • Material Plastic
  • Surface Bare
  • Colour Black
  • Base diameter 77 mm

45 mm

+ 20 mm

Plastic

x 0

Code: 0683360295

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for height of base 45 mm
  • Height adjustment + 20 mm
  • Load capacity
  • Material Plastic
  • Surface Bare
  • Colour Black
  • Base diameter 77 mm

50 mm

+20 mm / -5 mm

Plastic

x 0

Code: 0683360296

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for height of base 50 mm
  • Height adjustment +20 mm / -5 mm
  • Load capacity
  • Material Plastic
  • Surface Bare
  • Colour Black
  • Base diameter 77 mm

60 mm

+20 mm / -5 mm

Plastic

x 0

Code: 0683360297

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for height of base 60 mm
  • Height adjustment +20 mm / -5 mm
  • Load capacity
  • Material Plastic
  • Surface Bare
  • Colour Black
  • Base diameter 77 mm
  • Secure hold with a large standing surface
  • Easy to adjust by hand or with a screwdriver
  • With storage edge for cupboard side

Subject to technical changes. Specified dimensions not binding.

Related products

Added to cart