Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Base height adjuster Type C
+374(0) 60 708807
Tecnical Description
Suitable for height of base
Height adjustment
Material
Surface
Code
Package / Quantity
Price (AMD)
Code: 0683360310
Catalogue page as PDF 1
Tecnical Description
Code: 0683360311
Catalogue page as PDF 1
Tecnical Description
Code: 0683360312
Catalogue page as PDF 1
Tecnical Description
Code: 0683360313
Catalogue page as PDF 1
Tecnical Description
Code: 0683360314
Catalogue page as PDF 1
Tecnical Description
Code: 0683360306
Catalogue page as PDF 1
Tecnical Description
Code: 0683360307
Tecnical Description
Code: 0683360308
Catalogue page as PDF 1
Tecnical Description
Drill hole diameter: 10 mm
Material: Highly shockproof PS
Robust, long-lasting
Secure hold with a large standing surface
Diameter 77 mm
Static load of 500 kg/piece
Easy to adjust by hand or with a screwdriver
With storage edge for cupboard side
Various adjustment options at the different heights
Subject to technical changes. Specified dimensions not binding.
Related products