Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xBase height adjuster Type C
Code: 0683360307
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Drill hole diameter: 10 mm
Material: Highly shockproof PS
Robust, long-lasting
Secure hold with a large standing surface
Diameter 77 mm
Static load of 500 kg/piece
Easy to adjust by hand or with a screwdriver
With storage edge for cupboard side
Various adjustment options at the different heights
Subject to technical changes. Specified dimensions not binding.