Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Base support

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Surface: Bare
  • Material: Acrylonitrile butadiene styrene / polyamide / iron

Material

Surface

Code

Package / Quantity

Price (AMD)

Acrylonitrile butadiene styrene / polyamide / iron

Bare

x 0

Code: 0683360454

Tecnical Description

  • Material Acrylonitrile butadiene styrene / polyamide / iron
  • Surface Bare
Specification
  • Fits base height adjuster type F/G
  • Material: ABS /PA /Fe
  • To screw onto base panel with 4-mm diameter ASSY screw
  • Clip the panel clip onto the support

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart