Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Clip bracket

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Surface: Bare
  • Colour: White
  • Material: Plastic

Material

Surface

Code

Package / Quantity

Price (AMD)

Plastic

Bare

x 0

Code: 0683360023

Tecnical Description

  • Material Plastic
  • Surface Bare
  • Colour White
Specification
  • Clicks into base height adjuster
  • Fits panel thickness of 16 mm
  • Height adjustment to 18 mm

Subject to technical changes. Specified dimensions not binding.

Related products

LAST VIEWED

Added to cart