Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Base height adjuster Type C

Code: 0683360308

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
Press-fit

Drill hole diameter: 10 mm

Material: Highly shockproof PS

Robust, long-lasting

Secure hold with a large standing surface

Diameter 77 mm

Static load of 500 kg/piece

Easy to adjust by hand or with a screwdriver

With storage edge for cupboard side

Various adjustment options at the different heights

Subject to technical changes. Specified dimensions not binding.

Added to cart