Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Sliding door fitting guide roller SB 20 E

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Plastic
  • Suitable for max. door weight: 20 kg
  • Suitable for min. door thickness: 16 mm
  • Height adjustment: +/- 3 mm

Material

Suitable for max. door weight

Suitable for min. door thickness

Code

Package / Quantity

Price (AMD)

Plastic

20 kg

16 mm

x 0

Code: 0684562100

Tecnical Description

  • Colour White
  • Material Plastic
  • Suitable for max. door weight 20 kg
  • Suitable for min. door thickness 16 mm
  • Height adjustment +/- 3 mm

Plastic

20 kg

16 mm

x 1

Code: 0684562101

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for max. door weight 20 kg
  • Material Plastic
  • Suitable for min. door thickness 16 mm
  • Height adjustment +/- 3 mm

For inset doors

Visible cabinet sides and lower base

Load-bearing capacity: 20 kg

Runs lightly and quietly

Bottom guide roller made from nylon. Adjust height to ±3 mm using eccentric fitting and guide cams

Easy to adjust doors

Top guide bar made from nylon with spring-loaded pin. Pin overlay of 5 or 8 mm

  • Doors are quick to remove/hang
  • Tolerance compensation for height adjustment

Drill hole diameter for guide elements: 35 mm

Easy to work with standard tools

Doors clip onto the cabinet

  • Doors are assembled without tools
  • Doors are quick to hang

One rail for top and bottom shelves

  • Uniform milling dimension
  • Flexible shelf placement

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart