Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Handle

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: ABS
  • Surface: Chrome-plated
  • Suitable for max. material thickness: 6 mm
  • Suitable for min. material thickness: 5 mm

Material

Surface

Suitable for min. material thickness

Suitable for max. material thickness

Code

Package / Quantity

Price (AMD)

ABS

Chrome-plated

5 mm

6 mm

x 0

Code: 0684575300

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material ABS
  • Surface Chrome-plated
  • Suitable for min. material thickness 5 mm
  • Suitable for max. material thickness 6 mm

Related products

LAST VIEWED

Added to cart