Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Dust cover for external sliding door set

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Silver grey
  • Material: Aluminium
  • Surface: Anodised

Suitable for max. door thickness

Length

Material

Surface

Code

Package / Quantity

Price (AMD)

40 mm

1000 mm

Aluminium

Anodised

x 0

Code: 0684525517

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for max. door thickness 40 mm
  • Length 1000 mm
  • Material Aluminium
  • Surface Anodised
  • Colour Silver grey

40 mm

1500 mm

Aluminium

Anodised

x 0

Code: 0684525518

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for max. door thickness 40 mm
  • Length 1500 mm
  • Material Aluminium
  • Surface Anodised
  • Colour Silver grey

25 mm

1000 mm

Aluminium

Anodised

x 0

Code: 0684525503

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for max. door thickness 25 mm
  • Length 1000 mm
  • Material Aluminium
  • Surface Anodised
  • Colour Silver grey

25 mm

1500 mm

Aluminium

Anodised

x 0

Code: 0684525504

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for max. door thickness 25 mm
  • Length 1500 mm
  • Material Aluminium
  • Surface Anodised
  • Colour Silver grey

35 mm

1000 mm

Aluminium

Anodised

x 0

Code: 0684525508

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for max. door thickness 35 mm
  • Length 1000 mm
  • Material Aluminium
  • Surface Anodised
  • Colour Silver grey

35 mm

1500 mm

Aluminium

Anodised

x 0

Code: 0684525509

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for max. door thickness 35 mm
  • Length 1500 mm
  • Material Aluminium
  • Surface Anodised
  • Colour Silver grey

50 mm

1500 mm

Aluminium

Anodised

x 0

Code: 0684525524

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for max. door thickness 50 mm
  • Length 1500 mm
  • Material Aluminium
  • Surface Anodised
  • Colour Silver grey

50 mm

1000 mm

Aluminium

Anodised

x 0

Code: 0684525523

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for max. door thickness 50 mm
  • Length 1000 mm
  • Material Aluminium
  • Surface Anodised
  • Colour Silver grey

30 mm

1000 mm

Aluminium

Anodised

x 0

Code: 0684525525

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for max. door thickness 30 mm
  • Length 1000 mm
  • Material Aluminium
  • Surface Anodised
  • Colour Silver grey

30 mm

1500 mm

Aluminium

Anodised

x 0

Code: 0684525526

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for max. door thickness 30 mm
  • Length 1500 mm
  • Material Aluminium
  • Surface Anodised
  • Colour Silver grey

Related products

LAST VIEWED

Added to cart