Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hard hat SH-4

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Min. temperature conditions: -30 °C
  • Min./max. size: 52 cm-62 cm
  • EN standard: 397
  • Interior equipment helmet: 4-point

Min./max. size

Interior equipment helmet

EN standard

Code

Package / Quantity

Price (AMD)

52 cm-62 cm

4-point

397

x 0

Code: 089920075

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Yellow
  • Min./max. size 52 cm-62 cm
  • Interior equipment helmet 4-point
  • EN standard 397
  • Min. temperature conditions -30 °C

52 cm-62 cm

4-point

397

x 0

Code: 089920076

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour White
  • Min./max. size 52 cm-62 cm
  • Interior equipment helmet 4-point
  • EN standard 397
  • Min. temperature conditions -30 °C
Specification
  • Optimum protection: The special net structure reinforces the shell at all critical points
  • Low weight for comfort and maximum acceptance
  • Circumferential rain groove for directed water run-off
  • Ventilation holes for "good climate" under the helmet
  • 30-mm insert pockets for hearing protection
  • Long, circumferential sweatband made from especially absorbent fleece material
  • Attachment points for chin strap
  • Quick release closure for optimum adjustment to head size
  • Size: 52u201362 cm
  • Additional qualification: Approved as a cold-use safety helmet for down to -30u00b0C
  • 4-point interior fitting

Related products

LAST VIEWED

Added to cart