Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Disposable nitrile glove, extra strong

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Blue
  • Material: Nitrile
  • Category: III
  • Length: 300 mm
  • Interior finish: Powder-free, Chlorinated
  • Tolerance, material thickness (+/-): 0.01 mm
  • EN standard: 374, 388
  • Material thickness: 0.2 mm

Size

Material

Interior finish

Code

Package / Quantity

Price (AMD)

8

Nitrile

Powder-free, Chlorinated

x 0

Code: 0899470408

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Size 8
  • Colour Blue
  • Material Nitrile
  • Interior finish Powder-free, Chlorinated
  • EN standard 374, 388
  • Category III
  • Length 300 mm
  • Material thickness 0.2 mm
  • Tolerance, material thickness (+/-) 0.01 mm

9

Nitrile

Powder-free, Chlorinated

x 0

Code: 0899470409

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Size 9
  • Colour Blue
  • Material Nitrile
  • Interior finish Powder-free, Chlorinated
  • EN standard 374, 388
  • Category III
  • Length 300 mm
  • Material thickness 0.2 mm
  • Tolerance, material thickness (+/-) 0.01 mm

10

Nitrile

Powder-free, Chlorinated

x 0

Code: 0899470410

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Size 10
  • Colour Blue
  • Material Nitrile
  • Interior finish Powder-free, Chlorinated
  • EN standard 374, 388
  • Category III
  • Length 300 mm
  • Material thickness 0.2 mm
  • Tolerance, material thickness (+/-) 0.01 mm

11

Nitrile

Powder-free, Chlorinated

x 0

Code: 0899470411

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Size 11
  • Colour Blue
  • Material Nitrile
  • Interior finish Powder-free, Chlorinated
  • EN standard 374, 388
  • Category III
  • Length 300 mm
  • Material thickness 0.2 mm
  • Tolerance, material thickness (+/-) 0.01 mm
Specification
  • Powder-free
  • Food-tested
  • Silicone-free manufacturing process
  • Roughened surface ensures a good grip
  • In practical disposable dispenser

Related products

Added to cart