Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hand cleaner Plus refill pouch

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Silicone-free: Yes
  • Container: Bag
  • Colour: Beige
  • Smell/fragrance: Lemon
  • Performance (points system): 3 of 5 points
  • Density/conditions: 0,97 g/cm³ / at 20°C
  • Shelf life from production/conditions: 24 Month / at 5°C to 25°C
  • Contents: 3500 ml
  • pH value/conditions: 6.5 / at 20°C

Contents

Container

Smell/fragrance

Code

Package / Quantity

Price (AMD)

3500 ml

Bag

Lemon

x 0

Code: 08939001

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 3500 ml
  • Container Bag
  • Smell/fragrance Lemon
  • Colour Beige
  • Performance (points system) 3 of 5 points
  • pH value/conditions 6.5 / at 20°C
  • Density/conditions 0,97 g/cm³ / at 20°C
  • Shelf life from production/conditions 24 Month / at 5°C to 25°C
  • Silicone-free Yes
Specification

Gentle on the skin

  • Cleans and protects
  • High proportion of substances with prophylactic effect prevent skin irritation
  • pH-neutral and soap-free
  • Dermatologically tested

Prevents drains from becoming clogged

Alkali-free and silicone-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Related products

LAST VIEWED

Added to cart