Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hand cleaner Super

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Silicone-free: Yes
  • Colour: Red
  • Solvent-free: Yes
  • Soap-free: Yes
  • Smell/fragrance: Perfumed
  • Performance (points system): 5 of 5 points
  • pH value/conditions: 5.8-6.7 / at 20°C
  • Density/conditions: 1,031 g/cm³ / at 20°C
  • Shelf life from production/conditions: 30 Month / at 0°C
  • Container: Tube
  • Contents: 200 ml

Contents

Container

Smell/fragrance

Code

Package / Quantity

Price (AMD)

200 ml

Tube

Perfumed

x 0

Code: 0890600606

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 200 ml
  • Container Tube
  • Smell/fragrance Perfumed
  • Colour Red
  • Performance (points system) 5 of 5 points
  • pH value/conditions 5.8-6.7 / at 20°C
  • Density/conditions 1,031 g/cm³ / at 20°C
  • Shelf life from production/conditions 30 Month / at 0°C
  • Silicone-free Yes
  • Solvent-free Yes
  • Soap-free Yes
Specification

Skin-friendly product with excellent cleaning performance

  • Gentle on the skin but with excellent cleaning properties
  • Free from solvents and soap
  • Moisturising ingredients prevent skin irritation
  • Dermatologically tested

Alkali and silicone-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Related products

Added to cart