Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

TRIATHLON® engine oil Formula DX2 5W-30

Log in to see price

+374(0) 60 708807

Tecnical Description

Contents

Type of oil

Viscosity grade

Approved for engine oils

Code

Package / Quantity

Price (AMD)

1 l

HC synthesis

5W-30

ACEA C3, API SN/CF, MB 229.51, MB 229.52

x 0

Code: 0897905359

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 1 l
  • Type of oil HC synthesis
  • Viscosity grade 5W-30
  • Approved for engine oils ACEA C3, API SN/CF, MB 229.51, MB 229.52

Code: 0897905353

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents
  • Type of oil
  • Viscosity grade
  • Approved for engine oils

Code: 0897905354

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents
  • Type of oil
  • Viscosity grade
  • Approved for engine oils

Code: 0897905355

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents
  • Type of oil
  • Viscosity grade
  • Approved for engine oils
Specification

HC synthesis

TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001

  • High product safety
  • Extensive manufacturer approvals

Only high-quality first raffinates and raw materials are used in TRIATHLON oils

Satisfies important specifications of automotive manufactures

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart