Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Full-vision goggles Andromeda®
+374(0) 60 708807
Tecnical Description
Colour of safety lens
Material of safety lens
UV protection
EN standard
Code
Package / Quantity
Price (AMD)
Code: 0899102110
Catalogue page as PDF 1
Tecnical Description
Spacious
Ideal for users who wear glasses
Panoramic field of vision
Optimum ventilation for ideal eye comfort
Suitable for combining with half-face masks
High impact-resistant polycarbonate lens
Unique coating (Scratch-resistant lens surface and permanent anti-fog coating on inside)
Lens can be replaced quickly and easily
Individually adjustable headband
100 % UV protection up to 400u00a0nm
Related products
LAST VIEWED