Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

CEPHEUS® welding goggles

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material of safety lens: Polycarbonate
  • EN standard: 166, 169
  • UV and IR protection: Yes
  • Mechanical strength: S

Protection level

Material of safety lens

UV and IR protection

EN standard

Code

Package / Quantity

Price (AMD)

2

Polycarbonate

Yes

166, 169

x 0

Code: 0984502120

Product information

Catalogue page as PDF 1

Tecnical Description

  • Protection level 2
  • Material of safety lens Polycarbonate
  • UV and IR protection Yes
  • EN standard 166, 169
  • Mechanical strength S

5

Polycarbonate

Yes

166, 169

x 0

Code: 0984502150

Product information

Catalogue page as PDF 1

Tecnical Description

  • Protection level 5
  • Material of safety lens Polycarbonate
  • UV and IR protection Yes
  • EN standard 166, 169
  • Mechanical strength S
Specification
  • Modern design
  • Highly impact-resistant polycarbonate lens
  • Special welding protection coating minimises welding spark burn-in
  • UV and IR protection

Related products

LAST VIEWED

Added to cart